Schneider Electric - Bastidor 6-8 módulos con protector
Inicia sesión o crea una cuenta para ver el precio correcto y ejecutarlo
Especificaciones esenciales
Tipo de accesorio - Otros
Accesorio - sí
Pieza de recambio - no
Packaging
1 Unid.
Referencia del fabricante
NU7006C
Ref.Sonepar
294047
EAN
3606489458256
Tipo de accesorio:
Otros
Accesorio:
sí
Pieza de recambio:
no
NU7006C is a Schneider Electric New Unica fixing frame. It is 78 mm in width, 216 mm in height, 24 mm in depth, and the product weighs 0.093 kg. This fixing frame comes with 6 module and 8 modules. The device's fixing mode is screws. And it is mercury free. And heavy metal free, which takes care of the environment And your health as always. The fixing frame is made of zamak, making it as resistant as possible. It comes with 1 gang, 3 gangs This fixing frame is SVHC (substances of very high concern) free too. What's more, it well satisfied the standard of IEC 60669-1, IEC 60884-1. New Unica includes a suite of new designs, colors and materials. Users benefit from beautiful design that match their style and innovative products. New Unica is designed with clever features to be flexible, easy to understand and quick to install providing solutions for all customers requirements.
Un producto de Schneider Electric
Descubra la serie Schneider Electric


