Schneider Electric - Batería VARSET 50kVAR 400V 2x6,25+12,5+25NS - VLVAW1N03506AA

Schneider Electric España S.A
CopiarCopiar

Inicia sesión o crea una cuenta para ver el precio correcto y ejecutarlo

Especificaciones esenciales

  • Aplicación - Calidad de energía

  • Intervalo de alimentación - 400...400 V

  • Tipo de tensión de tensión de alimentación - CA

  • Número de fases - 3

  • Potencia - 0 kW

Packaging

  • 1 Unid.

Referencia del fabricante

VLVAW1N03506AA

Ref.Sonepar

126293

EAN

3606480594267

Aplicación:

Calidad de energía

Intervalo de alimentación:

400...400 V

Tipo de tensión de tensión de alimentación:

CA

Número de fases:

3

Potencia:

0 kW

Intensidad de funcionamiento nominal Ie a CA-1:

0 A

Corriente de funcionamiento "Ie" asignada a AC-15, 400 V:

0 A

Reductor de consumo de energía:

0...0 %

Reductor de energía aparente:

0...0 kVA

Reductor de potencia reactiva:

6.25...50 kvar

Reductor de voltaje de linea:

0 V

Protocolo de soporte para CAN:

no

Protocolo de soporte para MODBUS:

sí

Con interfaz de comunicación Ethernet:

no

Con interfaz de comunicación RD 232:

no

Con interfaz de comunicación RD 485:

sí

Anchura:

600 mm

Profundidad:

300 mm

Altura:

700 mm

Low voltage power factor correction solution, from VarSet family, helps to eliminate utility penalties. To do energy savings, to lower capital costs, and to reduce CO² emissions by the reactive power compensation of inductive loads. This hardware is compatible with power management software to take advantage of the IoT digital power installation and allow a seemless integration to EcoStruxture Power. Smart monitoring and measurement features are available to secure operations. To optimize perfomance and maintenance, across a broad range of applications, commercial or industrial. This capacitor bank version, suitable for network voltage 400 to 415V 50Hz is providing a reactive power up to 50kvar. The compensation is automatically adjusted by the Power factor controller from VarplusLogic family. It is designed for network harmonic voltage up to 4% or network harmonic current up to 10%, network defined as a low polluted harmonic network. VarSet range is certified to CE, IEC 61921, IEC 61439 part 1 & IEC61439 part 2. It is embedding high life expectancy capacitors from Varplus family designed as per IEC831 part 1 and IEC831 part 2. And include a smart controller with modbus communication RS485. The enclosure RAL7035 is a wall-mounted type with a bottom entry incoming connection protected by a circuit breaker. Frame exterior dimensions are 800 millimetres in width, 300 millimetres in depth, 1000 millimetres height and a max product weight of 73kg. As a standard, the enclosures are IP31. Optionnal kits are available to transform them easily into a IP54. This product is particularly adapted for power factor correction applications with variable or unstable loads.

Un producto de Schneider Electric

Descubra la serie Schneider Electric