Schneider Electric - Bloque diferencial VIGI C60/40 2P 30mA clase A SI instantáneo

Schneider Electric España S.A
CopiarCopiar
Schneider Electric - Bloque diferencial VIGI C60/40 2P 30mA clase A SI instantáneo

Inicia sesión o crea una cuenta para ver el precio correcto y ejecutarlo

Especificaciones esenciales

  • Tensión nominal desde/hasta - 220...415 V

  • Corriente nominal - 40 A

  • Intensidad nominal de fallo ajustable - no

  • Intensidad nominal de fallo desde/hasta - 0.03...0.03 A

  • Tiempo máx. de retardo - 0 ms

Packaging

  • 1 Unid.

Referencia del fabricante

26761

Ref.Sonepar

74348

EAN

3303430267614

Tensión nominal desde/hasta:

220...415 V

Corriente nominal:

40 A

Intensidad nominal de fallo ajustable:

no

Intensidad nominal de fallo desde/hasta:

0.03...0.03 A

Tiempo máx. de retardo:

0 ms

Retardo ajustable:

no

Número de polos:

2

Tipo de corriente de fuga:

Otros

This Vigi C60 is a modular add-on residual current devices. It is a 2P and rated current is 40A. The earth leakage protection class is A-SI type with a sensitivity of 30mA and a voltage dependent technology. This product protects against short circuit, cable overload, electrical shock by indirect contact and fire hazards. The A-SI type provides increased immunity from electrical interference and polluted or corrosive environments. This product is compliant with IEC 60947-2 standard. The Ue rated operational voltage is from 220VAC to 415VAC. The Ui rated insulation voltage is 500VAC. The Uimp rated impulse withstand voltage is 6kV. The pollution degree is 3. It can be mounted on 35 mm symmetrical DIN rail. The width in 9mm pitches is 4. The dimensions are (W) 72mm x (H) 87mm x (D) 74mm. The weight is 0.12kg. The degree of protection is IP20 and IP40 in an enclosure. The operating temperature is -25°C to 60°C. The storage temperature is -40°C to 70°C.

Un producto de Schneider Electric

Descubra la serie Schneider Electric