Schneider Electric - Bloque diferencial VIGI C60/40 4P 30mA-AC instantáneo - 26543
Inicia sesión o crea una cuenta para ver el precio correcto y ejecutarlo
Especificaciones esenciales
Intensidad nominal de fallo desde/hasta - 0.03...0.03 A
Packaging
1 Unid.
Referencia del fabricante
26543
Ref.Sonepar
10529
EAN
3303430265436
Intensidad nominal de fallo desde/hasta:
0.03...0.03 A
This Vigi C60 is a modular add-on residual current devices. It is a 4P and rated current is 40A. The earth leakage protection class is AC type with a sensitivity of 30mA and a voltage dependent technology. This product protects against short circuit, cable overload, electrical shock by indirect contact and fire hazards. This product is compliant with IEC 60947-2 standard. The Ue rated operational voltage is from 220VAC to 415VAC. The Ui rated insulation voltage is 500VAC. The Uimp rated impulse withstand voltage is 6kV. The pollution degree is 3. It can be mounted on 35 mm symmetrical DIN rail. The width in 9mm pitches is 7. The dimensions are (W) 135mm x (H) 87mm x (D) 74mm. The weight is 0.18kg. The degree of protection is IP20 and IP40 in an enclosure. The operating temperature is -5°C to 60°C. The storage temperature is -40°C to 70°C.
Un producto de Schneider Electric
Descubra la serie Schneider Electric


