Fin de vida

Schneider Electric - Bloque diferencial VIGI C60/63 4P 30mA clase AC instantáneo - 26643

Schneider Electric España S.A
CopiarCopiar
Schneider Electric - Bloque diferencial VIGI C60/63 4P 30mA clase AC instantáneo

Inicia sesión o crea una cuenta para ver el precio correcto y ejecutarlo

Especificaciones esenciales

  • Tensión nominal desde/hasta - 220...415 V

  • Corriente nominal - 63 A

  • Intensidad nominal de fallo ajustable - no

  • Intensidad nominal de fallo desde/hasta - 0.03...0.03 A

  • Tiempo máx. de retardo - 0 ms

Packaging

  • 1 Unid.

Referencia del fabricante

26643

Ref.Sonepar

321211

EAN

3303430266433

Tensión nominal desde/hasta:

220...415 V

Corriente nominal:

63 A

Intensidad nominal de fallo ajustable:

no

Intensidad nominal de fallo desde/hasta:

0.03...0.03 A

Tiempo máx. de retardo:

0 ms

Retardo ajustable:

no

Número de polos:

4

Tipo de corriente de fuga:

CA

This Vigi C60 is a modular add-on residual current devices. It is a 4P and rated current is 63A. The earth leakage protection class is AC type with a sensitivity of 30mA and a voltage dependent technology. This product protects against short circuit, cable overload, electrical shock by indirect contact and fire hazards. This product is compliant with IEC 60947-2 standard. The Ue rated operational voltage is from 220VAC to 415VAC. The Ui rated insulation voltage is 500VAC. The Uimp rated impulse withstand voltage is 6kV. The pollution degree is 3. It can be mounted on 35 mm symmetrical DIN rail. The width in 9mm pitches is 7. The dimensions are (W) 135mm x (H) 87mm x (D) 74mm. The weight is 0.21kg. The degree of protection is IP20 and IP40 in an enclosure. The operating temperature is -5°C to 60°C. The storage temperature is -40°C to 70°C.

Un producto de Schneider Electric

Descubra la serie Schneider Electric