Schneider Electric - Bloque diferencial VIGI DPNC 3P+N 63A 30mA clase A

Schneider Electric España S.A
CopiarCopiar
Schneider Electric - Bloque diferencial VIGI DPNC 3P+N 63A 30mA clase A

Inicia sesión o crea una cuenta para ver el precio correcto y ejecutarlo

Especificaciones esenciales

  • Tensión nominal desde/hasta - 230...400 V

  • Corriente nominal - 63 A

  • Intensidad nominal de fallo ajustable - no

  • Intensidad nominal de fallo desde/hasta - 0.03...0.03 A

  • Tiempo máx. de retardo - 0 ms

Packaging

  • 1 Unid.

Referencia del fabricante

26849

Ref.Sonepar

671077

EAN

3303430268499

Tensión nominal desde/hasta:

230...400 V

Corriente nominal:

63 A

Intensidad nominal de fallo ajustable:

no

Intensidad nominal de fallo desde/hasta:

0.03...0.03 A

Tiempo máx. de retardo:

0 ms

Retardo ajustable:

no

Número de polos:

4

Tipo de corriente de fuga:

Otros

This Vigi C60 is a modular add-on residual current devices. It is a 4P and rated current is 63A. The earth leakage protection class is A-SI type with a sensitivity of 30mA and a voltage dependent technology. This product protects against short circuit, cable overload, electrical shock by indirect contact and fire hazards. The A-SI type provides increased immunity from electrical interference and polluted or corrosive environments. This product is compliant with IEC 60947-2 standard. The Ue rated operational voltage is 230VAC or 400VAC. The Ui rated insulation voltage is 500VAC. The Uimp rated impulse withstand voltage is 6kV. The pollution degree is 3. It can be mounted on 35 mm symmetrical DIN rail. The width in 9mm pitches is 6. The dimensions are (W) 108mm x (H) 90mm x (D) 74mm. The weight is 0.21kg. The degree of protection is IP20 and IP40 in an enclosure. The operating temperature is -25°C to 60°C. The storage temperature is -40°C to 70°C.

Un producto de Schneider Electric

Descubra la serie Schneider Electric