Schneider Electric - Bobina 110V 50Hz contactor 8502S
Inicia sesión o crea una cuenta para ver el precio correcto y ejecutarlo
Especificaciones esenciales
Tipo de accesorio - Bobina
Packaging
1 Unid.
Referencia del fabricante
3109140038
Ref.Sonepar
450537
EAN
785901323563
Tipo de accesorio:
Bobina
The coil can be easily replaced in a Type S contactor or starter. By changing out the coil, the contactor or starter can be used in different control circuit voltage applications. This will also save the cost of a whole new contactor or starter if the coil were to fail. This coil is used in an 8502SF contactor, an 8536SF starter or an 8903SV lighting contactor. This coil is rated for 110/120 VAC 50/60 Hz. The inrush power of this coil is 1185 VA. It has an average sealed consumption of 85 VA. This coil has a height of 74.7 mm, a width of 65 mm and a depth of 62.7 mm. Coil is fully encapsulated to protect it. Coil has screw clamp connections.
Un producto de Schneider Electric
Descubra la serie Schneider Electric


