Schneider Electric - Caja alimentación lado izquierdo + tapa final / bus

Schneider Electric España S.A
CopiarCopiar

Inicia sesión o crea una cuenta para ver el precio correcto y ejecutarlo

Especificaciones esenciales

  • Tasa corriente nominal a CA 50 Hz - 40 A

  • Posición de la alimentación - Extremo

  • Modelo - Único

  • Número de polos - 5

  • Tasa tensión nominal a CA 50 Hz - 230...400 V

Packaging

  • 1 Unid.

Referencia del fabricante

KBA40ABG4TW

Ref.Sonepar

290394

EAN

3606480000256

Tasa corriente nominal a CA 50 Hz:

40 A

Posición de la alimentación:

Extremo

Modelo:

Único

Número de polos:

5

Tasa tensión nominal a CA 50 Hz:

230...400 V

Color:

Blanco

Número RAL:

9003

Grado de protección (IP):

IP55

Longitud:

300 mm

Anchura:

75.5 mm

Altura:

78.5 mm

This is a feed unit for Canalis KBA busbar trunking. Canalis KBA is designed for lighting and power socket distribution. The rated operational current is 40A at 35°C. The rated operational voltage is from 230VAC to 400VAC 50/60Hz. This element is clipped on the left end of the line, and end cover is provided and should be clipped on the opposite side of the line. It receives power cables with 10 mm² cross section and a maximum diameter of 19 mm (PG 21). It embeds 1 electrical circuit with 3L+N+PE polarity. This feed unit is delivered with an optional remote control circuit made of 2 conductors, and is able to transport and distribute DALI protocol for lighting management. It provides IP55 protection conforming to IEC 60529 standard, which guarantees trunking protection against splashes and dust. It provides IK06 protection conforming to IEC 62262 standard against external mechanical impacts. The length is 300mm, and the section is 78.5mm x 75.5mm. It is made off RAL 9003 white lacquered sheet steel. Canalis KBA is compliant with IEC/EN 61439-6 standard. It is non flame propagating as per the recommendations of IEC 60332-3 standard. All the insulating and plastic materials are halogen free and have enhanced fire withstand capabilities (IEC 60695-2).

Un producto de Schneider Electric

Descubra la serie Schneider Electric