Schneider Electric - Cargador rápido USB 3.0 New Única 18W aluminio

Schneider Electric España S.A
CopiarCopiar

Inicia sesión o crea una cuenta para ver el precio correcto y ejecutarlo

Especificaciones esenciales

  • Modelo - Otros

  • Número de puertos USB-A - 1

  • Número de puertos USB-C - 1

  • Tensión de funcionamiento (intervalo) - 100...240 V

  • Intervalo de frecuencia - 50...60 Hz

Packaging

  • 1 Unid.

Referencia del fabricante

NU301930

Ref.Sonepar

624829

EAN

3606481806925

Modelo:

Otros

Número de puertos USB-A:

1

Número de puertos USB-C:

1

Tensión de funcionamiento (intervalo):

100...240 V

Intervalo de frecuencia:

50...60 Hz

Intensidad máx. de salida:

2400 mA

Intervalo de tensión secundario:

5...5 V

Consumo potencia:

18 W

Tipo de conexión:

Terminal enroscado

Método de montaje:

Otros

Color:

Beige

Número RAL:

1013

Ancho del dispositivo:

45 mm

Altura del dispositivo:

45 mm

Profundidad del dispositivo:

40 mm

Profundidad mínima de caja de instalación integrada:

32 mm

Apto para grado de protección (IP):

IP20

Fuerza del impacto:

IK04

Antibacteriano:

no

Schneider Electric New Unica USB charger NU301930 is a mechanism with fixing frame in color aluminium with 2 terminals. Its power consumption is 0.1 W. And the nominal output power of this USB charger is 18 W, Its output current is 2.4 A. In addition, the rated operational voltage of this device is 100...240V. Its protection type is overcurrent, overheating, overvoltage, short-circuit, surge, taking care of your safety as much as possible. The fixing mode of this device is clip-in. It is 95 mm in width, 95 mm in height, 77 mm in depth, with an embedding depth of 32 mm. The service life of this USB charger is 30000 hours, making it robust enough. It reaches IP20 degree of protection too. Being made of plastic material, this USB charger is quite reliable and resistant. New Unica includes a suite of new designs, colors and materials. Users benefit from beautiful design that match their style and innovative products. New Unica is designed with clever features to be flexible, easy to understand and quick to install providing solutions for all customers requirements.

Un producto de Schneider Electric

Descubra la serie Schneider Electric