Schneider Electric - Cofre KAEDRA universal puerta opaca 842x448x160

Schneider Electric España S.A
CopiarCopiar
Schneider Electric - Cofre KAEDRA universal puerta opaca 842x448x160

Inicia sesión o crea una cuenta para ver el precio correcto y ejecutarlo

Especificaciones esenciales

  • Método de montaje - Montado superficial (escayola)

  • Número de filas - 1

  • Anchura en módulos - 18

  • Tipo de cubierta - Puerta

  • Modelo de portada - Cerrado

Packaging

  • 1 Unid.

Referencia del fabricante

13199

Ref.Sonepar

593889

EAN

3303430131991

Método de montaje:

Montado superficial (escayola)

Número de filas:

1

Anchura en módulos:

18

Tipo de cubierta:

Puerta

Modelo de portada:

Cerrado

Cubierta/puerta transparente:

no

Con cierre:

no

Tipo de cierre:

Cilindro

Material de la carcasa:

Plástico

Profundidad constructiva:

0 mm

Profundidad interna:

130 mm

carril DIN:

no

Con placa de fijación:

sí

Extensión posible:

sí

Color:

Gris

Versión EMC:

no

Número RAL:

7035

Grado de protección (IP):

IP65

Altura:

842 mm

Anchura:

448 mm

Profundidad:

160 mm

This Kaedra weatherproof enclosure is a surface mounted versatile enclosure. It can accomodate all types of modular switchgear. There is a zone for industrial or domestic power outlets, buttons or indicator lights. The IP degree of protection is IP65. It is provided with a transparent green door for modular devices. The colour of enclosure is light grey (RAL 7035). It is intended for new or renovated installation in residential. The cables can enter by the top side of the enclosure via 3 pre-cutouts. It is equipped with a back plate and a front cover with notch. It is provided with DIN rail, 2 plates for 65x85mm power outlets and 1 plate for push-button control. It comes with 1 terminal block. The terminal blocks have 4 outgoers (2x10mm² + 2x16mm²). A marking kit are also delivered within the product. The electrical insulation class is class II (double insulated). The overvoltage category is class II. This product complies with IEC 61439-1 and 3, IEC 60670-1 and 24 standard. The dimensions are (W) 448mm x (H) 842mm x (D) 160mm. The material is a plastic self-extinguishing material. Its resistance to flames and to abnormal heat is 650°C as per IEC 60695-2-1. It is halogen free. The IK degree of protection is IK09. The operating temperature is -25-60 °C.

Un producto de Schneider Electric

Descubra la serie Schneider Electric