Schneider Electric - Conector 16A L2+N bus DALI 1m

Schneider Electric España S.A
CopiarCopiar
Schneider Electric - Conector 16A L2+N bus DALI 1m

Inicia sesión o crea una cuenta para ver el precio correcto y ejecutarlo

Especificaciones esenciales

  • Número de conductores (sin toma de tierra) - 2

  • Número de polos - 1

  • Tasa corriente nominal a CA 50 Hz - 16 A

  • Tasa tensión nominal a CA 50 Hz - 230...400 V

  • Selección de fases - no

Packaging

  • 1 Unid.

Referencia del fabricante

KBC16DCS201T

Ref.Sonepar

756700

EAN

3606480906619

Número de conductores (sin toma de tierra):

2

Número de polos:

1

Tasa corriente nominal a CA 50 Hz:

16 A

Tasa tensión nominal a CA 50 Hz:

230...400 V

Selección de fases:

no

Con ajuste:

sí

Número de tomas corriente CEE:

0

Número de salidas enchufe NEMA:

0

Número de otras salidas de toma:

0

Protección:

Ninguno

Color:

Otros

Grado de protección (IP):

IP55

Longitud:

55 mm

Anchura:

12.5 mm

Altura:

42 mm

This is a tap-off unit for direct connection on Canalis KBA, KBB and KDP busbar trunkings. Canalis KBA, KBB and KDP are designed for lighting and power socket distribution. The rated operational current is 16A at 35 ℃. The operational voltage is from 230VAC 50/60Hz to 240VAC 50/60Hz. This tap-off unit is pre-wired with SO5Z1-F 3x1.5mm² cable and 1m long. It is a single phase tap-off unit with a fixed polarity L2+N+PE. An additional twisted pair carries the signal for DALI protocol (D+/D-). The lock is in yellow colour. It provides IP55 protection conforming to IEC 60529 standard, which guarantees trunking protection against splashes and dust. It provides IK06 protection conforming to IEC 62262 standard against external mechanical impacts. Sold in lots of 10 units. Canalis products are compliant with IEC/EN 61439-6 standard. It is non flame propagating as per the recommendations of IEC 60332-3 standard. All the insulating and plastic materials are halogen free and have enhanced fire withstand capabilities (IEC 60695-2).

Un producto de Schneider Electric

Descubra la serie Schneider Electric