Schneider Electric - Elemento KBB 40A 3m 1 circuito L+N+PE blanco - KBB40ED2303W

Schneider Electric España S.A
CopiarCopiar
Schneider Electric - Elemento KBB 40A 3m 1 circuito L+N+PE blanco

Inicia sesión o crea una cuenta para ver el precio correcto y ejecutarlo

Especificaciones esenciales

  • Modelo - Único

  • Tasa corriente nominal a CA 50 Hz - 40 A

  • Número de polos - 3

  • Número de conductores (sin toma de tierra) - 2

  • Flexible - no

Packaging

  • 1 Unid.

Referencia del fabricante

KBB40ED2303W

Ref.Sonepar

753978

EAN

3606480001574

Modelo:

Único

Tasa corriente nominal a CA 50 Hz:

40 A

Número de polos:

3

Número de conductores (sin toma de tierra):

2

Flexible:

no

Tasa tensión nominal a CA 50 Hz:

230...400 V

Número de unidades sin derivación:

3

Color:

Blanco

Número RAL:

9003

Grado de protección (IP):

IP55

Longitud:

3000 mm

Anchura:

51 mm

Altura:

60 mm

This is a straight length for Canalis KBB busbar trunking. Canalis KBB is designed for lighting and power socket distribution. The rated operational current is 40A at 35°C. The rated operational voltage is from 230VAC to 400VAC 50/60Hz. This straight length is made of 3 tap-off outlets maximum spaced every meter on the main circuit (front). It embeds 1 electrical circuits with L+N+PE polarity. It provides IP55 protection conforming to IEC 60529 standard, which guarantees trunking protection against splashes and dust. It provides IK06 protection conforming to IEC 62262 standard against external mechanical impacts. The length is 3m, and the section is 46mm x 46mm. Sold in lots of 6 units. It is made off RAL 9003 white lacquered sheet steel. Canalis KBB is compliant with IEC/EN 61439-6 standard. It is non flame propagating as per the recommendations of IEC 60332-3 standard. All the insulating and plastic materials are halogen free and have enhanced fire withstand capabilities (IEC 60695-2).

Un producto de Schneider Electric

Descubra la serie Schneider Electric