Schneider Electric - Elemento recto 3M 25A BI 3 derivación TEL BCO

Schneider Electric España S.A
CopiarCopiar

Inicia sesión o crea una cuenta para ver el precio correcto y ejecutarlo

Especificaciones esenciales

  • Modelo - Único

  • Tasa corriente nominal a CA 50 Hz - 25 A

  • Número de polos - 3

  • Número de conductores (sin toma de tierra) - 2

  • Flexible - no

Packaging

  • 1 Unid.

Referencia del fabricante

KBA25ED2303TW

Ref.Sonepar

753973

EAN

3606480000065

Modelo:

Único

Tasa corriente nominal a CA 50 Hz:

25 A

Número de polos:

3

Número de conductores (sin toma de tierra):

2

Flexible:

no

Tasa tensión nominal a CA 50 Hz:

230...400 V

Número de unidades sin derivación:

3

Color:

Blanco

Número RAL:

9003

Grado de protección (IP):

IP55

Longitud:

3000 mm

Anchura:

30 mm

Altura:

46 mm

This is a straight length for Canalis KBA busbar trunking. Canalis KBA is designed for lighting and power socket distribution. The rated operational current is 25A at 35°C. The rated operational voltage is from 230VAC to 400VAC 50/60Hz. This straight length is made of 3 tap-off outlets maximum spaced every meter on the main circuit (front). It embeds 1 electrical circuits with L+N+PE polarity. This feed unit is delivered with an optional remote control circuit made of 2 conductors, and is able to transport and distribute DALI protocol for lighting management. It provides IP55 protection conforming to IEC 60529 standard, which guarantees trunking protection against splashes and dust. It provides IK06 protection conforming to IEC 62262 standard against external mechanical impacts. The length is 3m, and the section is 30mm x 46mm. Sold in lots of 6 units. It is made off RAL 9003 white lacquered sheet steel. Canalis KBA is compliant with IEC/EN 61439-6 standard. It is non flame propagating as per the recommendations of IEC 60332-3 standard. All the insulating and plastic materials are halogen free and have enhanced fire withstand capabilities (IEC 60695-2).

Un producto de Schneider Electric

Descubra la serie Schneider Electric