Schneider Electric - FILTRO ENTRADA CEM ADICIONAL ATV12
Inicia sesión o crea una cuenta para ver el precio correcto y ejecutarlo
Especificaciones esenciales
Tipo de accesorio - Filtro
Accesorio - sí
Pieza de recambio - no
Packaging
1 Unid.
Referencia del fabricante
VW3A4417
Ref.Sonepar
189996
EAN
3606480075780
Tipo de accesorio:
Filtro
Accesorio:
sí
Pieza de recambio:
no
This EMC input filter is an option for variable speed drives of Altivar 12 range. This EMC input filter enables your drive to be in compliance with electromagnetic compatibility requirements. Its dimensions are 117mm wide, 184mm high, and 40mm deep. It provides extra protection against electromagnetic emissions. The choice of the filter depends on the drive rating. It weighs 1.455kg. It is designed to reduce conducted emissions on the supply mains and enlarge the maximum motor cable length. This product is compliant with IEC/EN 61800-3, category C1, C2 or C3, in Environment 1 (public network). Choosing the proper EMC filter on the drive rating. The product is delivered in one package. The drive is fixed onto the filter with 2 screws. The ATV12 range meets basic machine requirements united with simplicity.
Un producto de Schneider Electric
Descubra la serie Schneider Electric


