Schneider Electric - Interruptor con réflex iC60N TI24 40A 2P curva-B - A9C61240

Schneider Electric España S.A
CopiarCopiar

Inicia sesión o crea una cuenta para ver el precio correcto y ejecutarlo

Especificaciones esenciales

  • Curva de disparo - B

  • Número de polos - 2

  • Corriente asignada - 40 A

  • Tasa de voltaje - 415 V

  • Capacidad de desconexión de cortocircuito nominal IEC 60947-2 - 10 kA

Packaging

  • 1 Unid.

Referencia del fabricante

A9C61240

Ref.Sonepar

92097

EAN

3606480455469

Curva de disparo:

B

Número de polos:

2

Corriente asignada:

40 A

Tasa de voltaje:

415 V

Capacidad de desconexión de cortocircuito nominal IEC 60947-2:

10 kA

Tipo de tensión:

CA

Clase de limitación de intensidad:

0

Intervalo de frecuencia:

50...60 Hz

Conmutación simultánea N-neutral:

no

Categoría de sobretensión:

4

Nivel de polución:

3

Anchura en módulos:

4.5

Profundidad constructiva:

44.5 mm

Equipos adicionales acoplados en la entrega:

Dispositivo a distancia

Corriente nominal de los contactos auxiliares:

1 A

Tensión nominal de los contactos auxiliares:

230 V

Tipo de tensión de control equipamiento auxiliar:

CA

Grado de protección (IP):

IP20

This Acti9 Reflex iC60N is a low voltage integrated control circuit breaker. It is a 2P circuit breaker with protected poles, 40 A rated current and B tripping curve. As circuit breaker, its breaking capacity, according to IEC/EN 60947-2, is 20kA at 220VAC to 240VAC, and 10kA at 380VAC to 415VAC. As a circuit breaker, it protects circuits against short circuit and overload currents, disconnection in the industrial sector. It can control a device remotely by latched and/or impulse-type order according to the 2 operating modes to be chosen by the user. Resetting after a fault is performed manually by the resetting handle. The Ti24 interface allows direct interfacing of the Reflex iC60 with a PLC. It allows to execute remote control, to indicate the state of the control circuit and circuit breaker state information, to connect it to the Acti9 Smartlink thanks to the prefabricated cables. Electrical endurance goes up to 50000 cycles. Mechanical endurance to 50000 cycles. The Ui rated insulation voltage is 500VAC. It can be mounted on DIN rail for modular installation. Its width is 9 modules of 9mm. The product color is white (RAL9003). The dimensions are (W) 81 mm x (H) 84 mm x (D) 77 mm. It has an IP20 degree of protection (as per IEC/EN 60529) on its terminals. It becomes IP40 once in modular enclosure with insulation class II.

Un producto de Schneider Electric

Descubra la serie Schneider Electric