Schneider Electric - Interruptor electronico 40-300W

Schneider Electric España S.A
CopiarCopiar
Schneider Electric - Interruptor electronico 40-300W

Inicia sesión o crea una cuenta para ver el precio correcto y ejecutarlo

Especificaciones esenciales

  • Sistemas de montaje - Elemento básico

  • Modelo - Tiristor bidireccional

  • Tipo de carga - Carga resistiva

  • Entrada de conexión adicional - no

  • Memoria de valor luminoso - no

Packaging

  • 1 Unid.

Referencia del fabricante

MTN576799

Ref.Sonepar

83138

EAN

3606485008714

Sistemas de montaje:

Elemento básico

Modelo:

Tiristor bidireccional

Tipo de carga:

Carga resistiva

Entrada de conexión adicional:

no

Memoria de valor luminoso:

no

Adaptable con botón:

no

Adaptable a sensor de movimiento:

sí

Adaptable a indicador de presencia:

no

Adaptable a conmutador de tiempo/temporizador:

no

Adaptable a botón de transmisión:

sí

Adaptable a botón de infrarrojos:

no

Método de montaje:

Montado empotrado (escayola)

Material:

Otros

Calidad de material:

Otros

Tratamiento de superficie:

Sin tratamiento

Color:

Otros

RAL-número (semejante):

0

Transparente:

no

Tensión nominal:

230 V

Intervalo de frecuencia:

50...50 Hz

Corriente asignada:

1.3 A

Capacidad de conmutación desde/hasta:

40...300 W

Capacidad de conmutación HVAC:

0...0 W

Tipo de fijación:

Montaje con gancho y tornillo

Schneider Electric Merten MTN576799 is a mechanism insert with triac. In addition, the rated operational voltage of this device is 230V. And the switching current is no more than 1.3 A. And the control type of this insert with triac is movement sensor, radio and button. The fixing mode of this device is by screws and claws. Its matching mounting box can be recessed into the surface of the wall with flush type. Being made of metal, plastic material, this insert with triac is quite reliable and resistant. As a green premium product, this device is environmentally friendly as well. And it is mercury free as well as heavy metal free, taking care of the environment and your health all the time. This insert with triac is SVHC (substances of very high concern) free too. With over 125 functions, Merten offers high-quality materials used and carefully conceived colour combinations for frames and inserts. Merten solutions are prepared for any kind of installations in residential living and all non residential applications like schools, offices, hotels.

Un producto de Schneider Electric

Descubra la serie Schneider Electric