Schneider Electric - Interruptor en carga MASTERPACT MTZ2 32 HA 4P extraíble

Schneider Electric España S.A
CopiarCopiar
Schneider Electric - Interruptor en carga MASTERPACT MTZ2 32 HA 4P extraíble

Inicia sesión o crea una cuenta para ver el precio correcto y ejecutarlo

Packaging

  • 1 Unid.

Referencia del fabricante

LV848320

Ref.Sonepar

322452

EAN

3606480815935

It is a Masterpact MTZ2 32HA basic switch disconnector, 4 poles, 3200 A, in drawout version. Masterpact MTZ is the last generation of high current air circuit breakers and switch disconnectors up to 6300 A embedding advanced digital technologies. Masterpact MTZ is designed to protect electrical systems from damage caused by overloads, short circuits and equipment ground faults. It is designed for all standard applications. The rated current is 4000 A and the operational voltage is 690 VAC 50/60 Hz. The rated making capacity is 145 kA peak at 690V Ac within AC23A category. Masterpact MTZ front face provides reinforced insulation (Class 2) according to IEC 60664-1 standard. It complies with IEC 60947-3 standard. It is not supplied with power connections. Masterpact MTZ and Micrologic X are part of EcoStruxure architecture system.

Un producto de Schneider Electric

Descubra la serie Schneider Electric