Schneider Electric - Interruptor para ventilador con 3 etapas 10A 250V CA

Schneider Electric España S.A
CopiarCopiar

Inicia sesión o crea una cuenta para ver el precio correcto y ejecutarlo

Especificaciones esenciales

  • Sistemas de montaje - Elemento básico

  • Método de funcionamiento - Botón giratorio (mando)

  • Sistema de cableado - Circuito 2 - 1 -3

  • Método de montaje - Montado empotrado (escayola)

  • Material - Plástico

Packaging

  • 1 Unid.

Referencia del fabricante

MTN317100

Ref.Sonepar

163698

EAN

3606485093666

Sistemas de montaje:

Elemento básico

Método de funcionamiento:

Botón giratorio (mando)

Sistema de cableado:

Circuito 2 - 1 -3

Método de montaje:

Montado empotrado (escayola)

Material:

Plástico

Calidad de material:

Otros

Libre de halógenos:

sí

Tratamiento de superficie:

Sin tratamiento

Color:

Blanco

RAL-número (semejante):

0

Transparente:

no

Apto para grado de protección (IP):

IP20

Corriente asignada:

10 A

Tensión nominal:

250 V

Tipo de fijación:

Montaje con gancho y tornillo

Profundidad mínima de caja de instalación integrada:

60 mm

Schneider Electric Merten inserts MTN317100 is a fan rotary switch insert. This insert can be used with 1-way fan switches. In addition, the rated operational voltage of this device is 250V. And the switching current is no more than 10 A. Its fixing mode is by screws and claws. Its matching mounting box can be recessed into the surface of the wall with flush type. The IP rating of this device is IP20. Being made of metal, plastic material, this fan switch is quite reliable and resistant. Being environmentally friendly, this fan switch is a green premium product too. And it is mercury free and heavy metal free, which takes care of the environment and your health as always. This fan switch is SVHC (substances of very high concern) free too. Besides it is halogen free halogen free, which is good for your health. Merten System M is a switch range that offers flexibility and a great variety of functions, comfort, efficiency, and is the ideal solution for all living spaces.

Un producto de Schneider Electric

Descubra la serie Schneider Electric