Schneider Electric - Led recambio 12-24V verde - NU9823AM

Schneider Electric España S.A
CopiarCopiar

Inicia sesión o crea una cuenta para ver el precio correcto y ejecutarlo

Especificaciones esenciales

  • Aplicación - Botón interruptor/pulsador

  • Tipo de lámpara - LED

  • Con fuente de luz - sí

  • Lámpara, color - Blanco

  • Tipo de portalámparas - Otros

Packaging

  • 1 Unid.

Referencia del fabricante

NU9823AM

Ref.Sonepar

446356

EAN

3606489459093

Aplicación:

Botón interruptor/pulsador

Tipo de lámpara:

LED

Con fuente de luz:

sí

Lámpara, color:

Blanco

Tipo de portalámparas:

Otros

Tensión nominal desde/hasta:

12...24 V

Consumo eléctrico nominal:

0.15 mA

Requiere conductor neutro:

no

NU9823AM is a Schneider Electric New Unica replacement LED for switch And it is compatible with range New Unica. 12...24V is the rated operational voltage. The IP rating of this device is IP20. And it is mercury free and heavy metal free, which takes care of the environment and your health as always. Besides, it reaches IK04 protection level, which can help protect against impact. This replacement LED is SVHC (substances of very high concern) free too. What's more, it well satisfied the standard of IEC 60669-1. Besides it is halogen free halogen free, which is good for your health. New Unica includes a suite of new designs, colors and materials. Users benefit from beautiful design that match their style and innovative products. New Unica is designed with clever features to be flexible, easy to understand and quick to install providing solutions for all customers requirements.

Un producto de Schneider Electric

Descubra la serie Schneider Electric