Schneider Electric - Módulo encoder digital LXM32 - VW3M3402

Schneider Electric España S.A
CopiarCopiar
Schneider Electric - Módulo encoder digital LXM32

Inicia sesión o crea una cuenta para ver el precio correcto y ejecutarlo

Especificaciones esenciales

  • Tipo de accesorio - Otros

  • Accesorio - sí

  • Pieza de recambio - no

Packaging

  • 1 Unid.

Referencia del fabricante

VW3M3402

Ref.Sonepar

553453

EAN

3606480169717

Tipo de accesorio:

Otros

Accesorio:

sí

Pieza de recambio:

no

This product is part of the Lexium 32 range, an offer of motion servo drives for machines from 0.15kW to 7kW. The interface card provides digital output for machine encoder. It is an interface card with a rated supply voltage of 12V for SSI encoder, 5V for A/B/I encoder, 5V for BISS encoder, 5V for EnDat 2.2 encoder. It is furnished with 15-way D-Sub (DE-15) female high definition connector for electrical connection. This product is compatible with Lexium 32M servo drive. Lexium 32 is a servo drive range with three or four servo drive models and two servo motor families plus an intelligent selection of options. Servo drives and servo motors from 0.15kW to 7kW for maximum performance.

Un producto de Schneider Electric

Descubra la serie Schneider Electric