Schneider Electric - Perfil LINERGY para juego barra horizontal 1600A 2000 - 04564
Inicia sesión o crea una cuenta para ver el precio correcto y ejecutarlo
Especificaciones esenciales
Entrada de intensidad nominal - 1600 A
Modelo - Perfil
Longitud - 2000 mm
Anchura - 60 mm
Altura - 23 mm
Packaging
1 Unid.
Referencia del fabricante
04564
Ref.Sonepar
147433
EAN
3606480465208
Entrada de intensidad nominal:
1600 A
Modelo:
Perfil
Longitud:
2000 mm
Anchura:
60 mm
Altura:
23 mm
Flexible:
no
Tratamiento de superficie:
Sin tratamiento
Linergy LGYE profile busbar for Prisma P. The rated insulation voltage is 1000V. The rated operational current is 1600A. Busbar connection with single t-slot. It provides 1650 A at 35 °C, = IP31 and 1480 A at 35 °C, IP31 permissible current and 2000 mm length. It could be installed in the 650 mm and 650 + 150 mm width cubicle and 300 mm and 400 mm width cubicle duct. Its installation directions is horizontal, top and horizontal operating position, bottom operating position. Sold in lots of 1 unit. It is certified by ASEFA. It is compliant with both IEC 61439-1 and IEC 61439-2. It is also compliant with Green Premium (RoHS/REACH).
Un producto de Schneider Electric
Descubra la serie Schneider Electric


