Schneider Electric - Pulsador de tirador 2 módulos aluminio

Schneider Electric España S.A
CopiarCopiar

Inicia sesión o crea una cuenta para ver el precio correcto y ejecutarlo

Especificaciones esenciales

  • Modelo - Interruptor de cable

  • Método de funcionamiento - Botón giratorio/pulsador

  • Material - Plástico

  • Calidad de material - Termoplástico

  • Libre de halógenos - sí

Packaging

  • 1 Unid.

Referencia del fabricante

NU322630

Ref.Sonepar

293796

EAN

3606489455590

Modelo:

Interruptor de cable

Método de funcionamiento:

Botón giratorio/pulsador

Material:

Plástico

Calidad de material:

Termoplástico

Libre de halógenos:

sí

Tratamiento de superficie:

Nano revestimiento

Tipo de superficie:

Brillante

Color:

Aluminio

Transparente:

no

Tensión nominal:

250 V

Corriente nominal:

10 A

Schneider Electric New Unica pull string switch NU322630 is a mechanism in color aluminium Being made of Cu. Zn37, PBT (polybutylene terephthalate) GF30, PC (polycarbonate) GF10 FR, thermoplastic ABS-UV stabilised material, this pull string switch is quite reliable and resistant. And its rated current is 10A. The dielectric strength of this pull string switch is 2000 V. With 2 modules. The device's fixing mode is clip-in. It has an IP21D protection. Besides, it reaches IK04 protection level, which can help protect against impact. Also, being environment-friendly, this device reached UV resistant, acetone, alcohol, ammonia, bleach, liquid soap, oil, petrol, window-cleaning fluid. What's more, it well satisfied the standard of IEC 60669-1. New Unica includes a suite of new designs, colors and materials. Users benefit from beautiful design that match their style and innovative products. New Unica is designed with clever features to be flexible, easy to understand and quick to install providing solutions for all customers requirements.

Un producto de Schneider Electric

Descubra la serie Schneider Electric