Schneider Electric - Pulsador XB4 montaje enrasado amarillo 1 NA - XB4FA51

Schneider Electric España S.A
CopiarCopiar
Schneider Electric - Pulsador XB4 montaje enrasado amarillo 1 NA

Inicia sesión o crea una cuenta para ver el precio correcto y ejecutarlo

Especificaciones esenciales

  • Número de posiciones de comando - 1

  • Tipo de botón - Plano

  • Color del botón - Amarillo

  • Lentes de tipo de construcción - Redondo

  • Diámetro de orificio - 30.5 mm

Packaging

  • 1 Unid.

Referencia del fabricante

XB4FA51

Ref.Sonepar

323464

EAN

3606489580131

Número de posiciones de comando:

1

Tipo de botón:

Plano

Color del botón:

Amarillo

Lentes de tipo de construcción:

Redondo

Diámetro de orificio:

30.5 mm

Apto para iluminación:

no

Mecanismo de enganche de la función de conmutación:

no

Retorno de resorte:

no

Lámpara de tensión de alimentación:

0 V

N° contactos normalmente abiertos:

1

N° contactos normalmente cerrados:

0

Número de contactos de inversión:

0

Tipo de conexión de eléctrica:

Conexión roscada

Con anillo central:

sí

Material de anillo frontal:

Metal

Anillo delantero, color:

Cromo

Grado de protección (IP):

IP66

Grado de protección (NEMA):

13

This flush mounted pushbutton is a part of the Harmony XB4 metallic range and is a complete product. The mounting diameter is 30.5 mm. It has no marking. Customized marking option through web customization tool in Schneider Electric website is available. The flush mount design of this pushbutton addresses the market demands for ergonomic and aesthetics. The contact type is 1NO slow break and the connection terminal is screw clamp. The operator mechanism is spring return, and the push mechanism is flush push. The shape of the head is round and yellow. The bezel is chromium plated and the fixing collar is zamak. The weight of this pushbutton is 116 grams, height is 47 mm, and width is 36.6 mm. The simplicity of installation, flexibility, and robustness makes it suitable for the majority of industrial segments and applications. With IP66, 67, 69, and 69K, type 13 and 4X, IK06, protection against solid objects, dust, water, and high impact is achieved. It is certified with EN/IEC, UL, CSA, JIS, NEMA, and marine approvals. Accessories to be ordered separately are available to facilitate the installation. The packaging includes 1 unit of this pushbutton. It can be easily installed to a panel cut out with the help of a cross head screwdriver. Contacts and heads are designed to prevent vibration, helping to ensure secure mounting and wiring. It is eco-friendly and complies with directives such as RoHS, WEEE, etc. related to environmental protection.

Un producto de Schneider Electric

Descubra la serie Schneider Electric