Schneider Electric - Reductor planetario 120mm i=12

Schneider Electric España S.A
CopiarCopiar
Schneider Electric - Reductor planetario 120mm i=12

Inicia sesión o crea una cuenta para ver el precio correcto y ejecutarlo

Especificaciones esenciales

  • Tipo de accesorio eléctrico - Otros

  • Tipo de accesorio mecánico - Otros

  • Accesorio - sí

  • Pieza de recambio - no

Packaging

  • 1 Unid.

Referencia del fabricante

GBX120012K

Ref.Sonepar

293355

EAN

3606480388484

Tipo de accesorio eléctrico:

Otros

Tipo de accesorio mecánico:

Otros

Accesorio:

sí

Pieza de recambio:

no

This product is part of the Lexium range, an offer of motion servo drives and servo motors. This planetary gearbox has straight teeth, lubricated for life. The gearbox external diameter is 120mm. It is a gearbox with a reduction ratio of 12/1, maximum axial force (Fa) of 2100N at 100RPM and continuous output torque of 260N.m at 100RPM at 30°C. It offers service life of about 30000h at 100RPM at 30°C. It is an IP54 rated product. The enclosure is made of black anodized aluminium. It weighs 8kg. This product is compatible with servo motors and Lexium servo drives. It can be mounted in any position. The SD3 is an universally applicable stepper motor drive. The package is ready for operation within a very short period of time. Connect the stepper motor to the drive, set the current and step resolution. Stepper drives and stepper motors for motion control.

Un producto de Schneider Electric

Descubra la serie Schneider Electric