Schneider Electric - Selector luminoso XB5 montaje enrasado XB5 verde 3 posiciones fijas 24V AC/DC tornillo - XB5FK133B5

Schneider Electric España S.A
CopiarCopiar

Inicia sesión o crea una cuenta para ver el precio correcto y ejecutarlo

Especificaciones esenciales

  • Número de posiciones de conmutación - 3

  • Tipo de elemento de control - Otros

  • Apto para iluminación - sí

  • Con fuente de luz - no

  • Color del botón - Verde

Packaging

  • 1 Unid.

Referencia del fabricante

XB5FK133B5

Ref.Sonepar

323479

EAN

3606489760892

Número de posiciones de conmutación:

3

Tipo de elemento de control:

Otros

Apto para iluminación:

sí

Con fuente de luz:

no

Color del botón:

Verde

Diámetro de orificio:

30.5 mm

Mecanismo de enganche de la función de conmutación:

no

Retorno de resorte:

no

Grado de protección (IP):

IP66

Grado de protección (NEMA):

13

Intervalo de alimentación:

24...24 V

N° contactos normalmente abiertos:

1

N° contactos normalmente cerrados:

1

Número de contactos de inversión:

0

Tipo de conexión de eléctrica:

Conexión roscada

Con anillo central:

sí

Material de anillo frontal:

Plástico

Anillo delantero, color:

Negro

This flush mounted illuminated selector switch is a part of the Harmony XB5 plastic range and is a complete product. It has a mounting diameter of 30.5 mm. The rated supply voltage is 230 V to 240 V AC. The source of light is an integral LED. Customized marking option through web customization tool is available in Schneider Electric website. The flush mount design of this selector switch addresses the market demands for ergonomic and aesthetics. It has a orange standard handle with 2 positions 90 degree stay put. The contact type is 1NO and 1NC slow break and the connection terminal is screw clamp. The shape of the head is round. The bezel and the fixing collar is plastic. The weight of this selector switch is 56 grams, height is 42 mm, and width is 36.6 mm. The simplicity of installation, flexibility, and robustness makes it suitable for the majority of industrial segments and applications. With IP66, 67, 69, and 69K, type 13, and 4X, IK03, protection against solid objects, dust, water, and high impact is achieved. It is certified with EN/IEC, CE marking, UL, CSA, JIS, NEMA, and marine approvals. To name a few, flush mounted metal circular blanking plug, metal ring, spacer, protective washer, and flush mounting kit are some of the dedicated accessories to be ordered separately, available to facilitate the installation. The packaging includes 1 unit of this selector switch. It can be easily installed to a panel cut out with the help of a cross head screwdriver. Contacts and heads are designed to prevent vibration, helping to ensure secure mounting and wiring. It is eco-friendly and complies with directives such as RoHS, WEEE, etc. related to environmental protection.

Un producto de Schneider Electric

Descubra la serie Schneider Electric