Schneider Electric - Selector XB4 montaje enrasado 3 posiciones 2 NO - XB4FD53

Schneider Electric España S.A
CopiarCopiar
Schneider Electric - Selector XB4 montaje enrasado 3 posiciones 2 NO

Inicia sesión o crea una cuenta para ver el precio correcto y ejecutarlo

Variante

Tipo de elemento de control:

Otros

Apto para iluminación:

no

Color del botón:

Negro

Retorno de resorte:

sí

Especificaciones esenciales

  • Número de posiciones de conmutación - 3

  • Tipo de elemento de control - Otros

  • Apto para iluminación - no

  • Con fuente de luz - no

  • Color del botón - Negro

Packaging

  • 1 Unid.

Referencia del fabricante

XB4FD53

Ref.Sonepar

613771

EAN

3606489580193

Número de posiciones de conmutación:

3

Tipo de elemento de control:

Otros

Apto para iluminación:

no

Con fuente de luz:

no

Color del botón:

Negro

Diámetro de orificio:

30.5 mm

Mecanismo de enganche de la función de conmutación:

no

Retorno de resorte:

sí

Grado de protección (IP):

IP66

Grado de protección (NEMA):

13

N° contactos normalmente abiertos:

2

N° contactos normalmente cerrados:

0

Número de contactos de inversión:

0

Tipo de conexión de eléctrica:

Conexión roscada

Con anillo central:

sí

Material de anillo frontal:

Metal

Anillo delantero, color:

Cromo

This flush mounted selector switch is a part of the Harmony XB4 metallic range and is a complete product. It has a mounting diameter of 30.5 mm. Customized marking option through web customization tool is available in Schneider Electric website. The flush mount design of this selector switch addresses the market demands for ergonomic and aesthetics. It has a black standard handle with 3 positions ± 45 degree spring return to center. The contact type is 2NO slow break and the connection terminal is screw clamp. The shape of the head is round. The bezel is chromium plated and the fixing collar is zamak. The weight of this selector switch is 95 grams, height is 47 mm, and width is 36.6 mm. The simplicity of installation, flexibility, and robustness makes it suitable for the majority of industrial segments and applications. With IP66, 67, 69, and 69K, type 12, 13, 4, and 4X, IK06, protection against solid objects, dust, water, and high impact is achieved. It is certified with EN/IEC, CE marking, UL, CSA, CCC, EAC, JIS, and marine approvals. To name a few, flush mounted metal circular blanking plug, metal ring, spacer, protective washer, and flush mounting kit are some of the dedicated accessories to be ordered separately, available to facilitate the installation. The packaging includes 1 unit of this selector switch. It can be easily installed to a panel cut out with the help of a cross head screwdriver. Contacts and heads are designed to prevent vibration, helping to ensure secure mounting and wiring. It is eco-friendly and complies with directives such as RoHS, WEEE, etc. related to environmental protection.

Un producto de Schneider Electric

Descubra la serie Schneider Electric