Schneider Electric - Selector XB4 montaje enrasado llave 455 2 posiciones fijas 1 NA fijo - XB4FG21

Schneider Electric España S.A
CopiarCopiar
Schneider Electric - Selector XB4 montaje enrasado llave 455 2 posiciones fijas 1 NA fijo

Inicia sesión o crea una cuenta para ver el precio correcto y ejecutarlo

Especificaciones esenciales

  • Número de posiciones de conmutación - 2

  • Tipo de elemento de control - Llave

  • Apto para iluminación - no

  • Con fuente de luz - no

  • Color del botón - Negro

Packaging

  • 1 Unid.

Referencia del fabricante

XB4FG21

Ref.Sonepar

646225

EAN

3606489580223

Número de posiciones de conmutación:

2

Tipo de elemento de control:

Llave

Apto para iluminación:

no

Con fuente de luz:

no

Color del botón:

Negro

Diámetro de orificio:

30.5 mm

Anchura de apertura:

0 mm

Altura métrica de la apertura:

0 mm

Mecanismo de enganche de la función de conmutación:

no

Retorno de resorte:

no

Grado de protección (IP):

IP66

Grado de protección (NEMA):

13

N° contactos normalmente abiertos:

1

N° contactos normalmente cerrados:

0

Número de contactos de inversión:

0

Tipo de conexión de eléctrica:

Conexión roscada

Con anillo central:

sí

Material de anillo frontal:

Metal

Anillo delantero, color:

Cromo

This flush mounted key switch is a part of the Harmony XB4 metallic range and is a complete product. It has a mounting diameter of 30.5 mm. Customized marking option through web customization tool is available in Schneider Electric website. The flush mount design of this key switch addresses the market demands for ergonomic and aesthetics. This black key switch is compatible with key number 455 and supports 3 positions ± 45 degree stay put. The contact type is 2NO slow break and the connection terminal is screw clamp. The shape of the head is round. The bezel is chromium plated and the fixing collar is zamak. The weight of this key switch is 127 grams, height is 47 mm, and width is 36.6 mm. The simplicity of installation, flexibility, and robustness makes it suitable for the majority of industrial segments and applications. With IP66, 67, 69, and 69K, type 12, 13, 4, and 4X, IK06, protection against solid objects, dust, water, and high impact is achieved. It is certified with EN/IEC, CE marking, UL, CSA, CCC, EAC, JIS, and marine approvals. To name a few, flush mounted metal circular blanking plug, metal ring, spacer, protective washer, and flush mounting kit are some of the dedicated accessories to be ordered separately, available to facilitate the installation. The packaging includes 1 unit of this key switch. It can be easily installed to a panel cut out with the help of a cross head screwdriver. Contacts and heads are designed to prevent vibration, helping to ensure secure mounting and wiring. It is eco-friendly and complies with directives such as RoHS, WEEE, etc. related to environmental protection.

Un producto de Schneider Electric

Descubra la serie Schneider Electric