Schneider Electric - Software eConfigure KNX Lite

Schneider Electric España S.A
CopiarCopiar

Inicia sesión o crea una cuenta para ver el precio correcto y ejecutarlo

Especificaciones esenciales

  • Sistema de bus EIB/KNX - sí

  • Radio con sistema de bus KNX - no

  • Sistema de bus KNX Secure - no

  • Sistema de bus KNX Secure-RF (radiofrecuencia) - no

  • Frecuencia de radio de sistema de bus - no

Packaging

  • 1 Unid.

Referencia del fabricante

LSS900100

Ref.Sonepar

253714

EAN

3606481192516

Sistema de bus EIB/KNX:

sí

Radio con sistema de bus KNX:

no

Sistema de bus KNX Secure:

no

Sistema de bus KNX Secure-RF (radiofrecuencia):

no

Frecuencia de radio de sistema de bus:

no

Sistema de bus LON:

no

Sistema de bus Powernet:

no

Otros sistemas de bus:

Ninguno

Radiofrecuencia bidireccional frecuente:

no

Modelo:

Software de planificación/puesta en marcha

Idioma:

Inglés

eConfigure KNX Lite is a graphical tool for seamless configuration and set-up of a home & building automation solutions. The user creates his installation graphically directly on the plans of his installation. And determines the functions of each KNX sensors (pushbuttons, thermostats, detectors) in a simple, fast and intuitive way. KNX products in switchboards are generated automatically, which allows the user to save time, while being assured of a functional installation. A library of solutions can be integrated in the software, allowing the novice or experienced user who wants to optimize his time to quickly create his project. It is also possible for the user to create his own solutions. An installation report and list of products (bill of materials) can also be edited to allow the user to build a complete and professional file for the rest of his team or for his own clients. Compatible operating system: Windows 7 SP1, Windows 8, Windows 10. Minimum computer requirements: Refer to user manual. List of compatible KNX products: Refer to user manual. This software must be installed on a computer using the Windows operating system. Visualisations can be generated automatically for smartphone, tablet and U.motion touch panels using Wiser for KNX (LSS100100) or spaceLYnk (LSS100200). Contents: Box with KNX Dongle and USB stick containing software.

Un producto de Schneider Electric

Descubra la serie Schneider Electric