Schneider Electric - Tabique separador metálico caja 2x8 módulos

Schneider Electric España S.A
CopiarCopiar

Inicia sesión o crea una cuenta para ver el precio correcto y ejecutarlo

Especificaciones esenciales

  • Modelo - 1 vez

  • Apto para profundidad del conducto - 120 mm

  • Tipo de fijación - Fijación a presión (click)

  • Longitud - 38 mm

  • Material - Otros

Packaging

  • 1 Unid.

Referencia del fabricante

NU9802

Ref.Sonepar

294105

EAN

3606489459079

Modelo:

1 vez

Apto para profundidad del conducto:

120 mm

Tipo de fijación:

Fijación a presión (click)

Longitud:

38 mm

Material:

Otros

Calidad de material:

Otros

Libre de halógenos:

sí

Antibacteriano:

no

Tratamiento de superficie:

Sin tratamiento

Color:

Blanco

NU9802 is a Schneider Electric New Unica separating plate that can be used for mounting box. And it is compatible with range New Unica. Being made of metal material, this separating plate is quite reliable and resistant. Also, being environment-friendly, this device reached UV resistant, acetone, alcohol, ammonia, bleach, liquid soap, oil, petrol, window-cleaning fluid. It is 120 mm in width, 2 mm in height, 38 mm in depth. Besides it is halogen free halogen free, which is good for your health. And the product weighs 0.052 kg. And it is mercury free as well as heavy metal free, taking care of the environment and your health all the time. New Unica includes a suite of new designs, colors and materials. Users benefit from beautiful design that match their style and innovative products. New Unica is designed with clever features to be flexible, easy to understand and quick to install providing solutions for all customers requirements.

Un producto de Schneider Electric

Descubra la serie Schneider Electric