Schneider Electric - Tapa interruptor ventilador ELEGANCE aluminio - MTN437160

Schneider Electric España S.A
CopiarCopiar

Inicia sesión o crea una cuenta para ver el precio correcto y ejecutarlo

Especificaciones esenciales

  • Modelo - Botón giratorio (mando)

  • Sobreimpresión/indicación - Símbolo "interruptor de tres niveles"

  • Símbolo escaneable / sin barreras - no

  • Uso - Interruptor/amortiguador de luz

  • Compatible con conectores táctiles para sistemas de bus - sí

Packaging

  • 1 Unid.

Referencia del fabricante

MTN437160

Ref.Sonepar

624783

EAN

3606485095066

Modelo:

Botón giratorio (mando)

Sobreimpresión/indicación:

Símbolo "interruptor de tres niveles"

Símbolo escaneable / sin barreras:

no

Uso:

Interruptor/amortiguador de luz

Compatible con conectores táctiles para sistemas de bus:

sí

Tipo de fijación:

Montaje con abrazadera

Registro o ventana de control / salida de luz:

no

Material:

Plástico

Calidad de material:

Termoplástico

Libre de halógenos:

sí

Tratamiento de superficie:

Barnizado

Tipo de superficie:

Mate

Color:

Aluminio

RAL-número (semejante):

0

Con área para etiqueta:

no

Con placa / símbolo intercambiable:

no

Apto para grado de protección (IP):

IP20

Schneider Electric Merten System M cover plate with toggle MTN437160 is in color aluminium for switch or button. This cover plate with toggle belongs to M-Arc, M-Elegance, M-Plan, M-Plan glass, M-Smart, M-Star, System M aesthetic group. The fixing mode of this device is by clamp. The varnished surface treatment helps deliver a clear transparent hard protection. The cover plate with toggle is made of polycarbonate, making it as resistant as possible. IP20 level makes the cover plate with toggle as reliable and resistant as possible. What's more, this cover plate with toggle is qualified as a green premium product. And it is mercury free as well as heavy metal free, taking care of the environment all the time. This cover plate with toggle is SVHC (substances of very high concern) free too. And it is halogen free. In addition, this cover plate with toggle is specially designed for residential, small buildings, small commercial, facilitating the daily needs easily and safely. System M range is based on 4 different surfaces and materials. With 9 different design variations and over 280 functions, the system can meet any customer demand.

Un producto de Schneider Electric

Descubra la serie Schneider Electric