Schneider Electric - Tapa persiana rotativa ELEGANCE antracita - MTN569814

Schneider Electric España S.A
CopiarCopiar

Inicia sesión o crea una cuenta para ver el precio correcto y ejecutarlo

Especificaciones esenciales

  • ProductCarbon Footprint (CO2) - Sonepar Estimate

  • Modelo - Botón giratorio (mando)

  • Sobreimpresión/indicación - Símbolo "flechas"

  • Símbolo escaneable / sin barreras - no

  • Uso - Interruptor/amortiguador de luz

Packaging

  • 1 Unid.

Huella de carbono del producto

0,2 Kg CO₂-eq

Estimación de Sonepar

Referencia del fabricante

MTN569814

Ref.Sonepar

624812

EAN

3606485008141

ProductCarbon Footprint (CO2):

Sonepar Estimate

Modelo:

Botón giratorio (mando)

Sobreimpresión/indicación:

Símbolo "flechas"

Símbolo escaneable / sin barreras:

no

Uso:

Interruptor/amortiguador de luz

Compatible con conectores táctiles para sistemas de bus:

sí

Tipo de fijación:

Montaje con abrazadera

Registro o ventana de control / salida de luz:

sí

Material:

Plástico

Calidad de material:

Termoplástico

Libre de halógenos:

sí

Tratamiento de superficie:

Sin tratamiento

Tipo de superficie:

Mate

Color:

Antracita

RAL-número (semejante):

7024

Con área para etiqueta:

no

Con placa / símbolo intercambiable:

no

Apto para grado de protección (IP):

IP20

Schneider Electric Merten System M cover plate with toggle MTN569814 is in color anthracite for switch and push-button. This cover plate with toggle belongs to M-Arc, M-Elegance, M-Plan, M-Plan glass, M-Smart, M-Star, System M aesthetic group. Its fixing mode is by clamp. The cover plate with toggle is made of polycarbonate, making it as resistant as possible. Besides, the IP rating of this device is IP20. What's more, this cover plate with toggle is qualified as a green premium product. And it is halogen free. In addition, this cover plate with toggle is specially designed for residential, small commercial, facilitating the daily needs easily and safely. System M range is based on 4 different surfaces and materials. With 9 different design variations and over 280 functions, the system can meet any customer demand.

Un producto de Schneider Electric

Descubra la serie Schneider Electric