Schneider Electric - Tapa persiana rotativa ELEGANCE blanco activo - MTN567125

Schneider Electric España S.A
CopiarCopiar

Inicia sesión o crea una cuenta para ver el precio correcto y ejecutarlo

Especificaciones esenciales

  • Modelo - Botón giratorio (mando)

  • Sobreimpresión/indicación - Símbolo "flechas"

  • Símbolo escaneable / sin barreras - no

  • Uso - Interruptor/amortiguador de luz

  • Compatible con conectores táctiles para sistemas de bus - sí

Packaging

  • 1 Unid.

Referencia del fabricante

MTN567125

Ref.Sonepar

594129

EAN

3606485098579

Modelo:

Botón giratorio (mando)

Sobreimpresión/indicación:

Símbolo "flechas"

Símbolo escaneable / sin barreras:

no

Uso:

Interruptor/amortiguador de luz

Compatible con conectores táctiles para sistemas de bus:

sí

Tipo de fijación:

Montaje con abrazadera

Registro o ventana de control / salida de luz:

sí

Material:

Plástico

Calidad de material:

Termoplástico

Libre de halógenos:

sí

Tratamiento de superficie:

Barnizado

Tipo de superficie:

Brillante

Color:

Blanco

RAL-número (semejante):

1013

Con área para etiqueta:

no

Con placa / símbolo intercambiable:

no

Apto para grado de protección (IP):

IP20

Schneider Electric Merten System M cover plate with toggle MTN567125 is in color active white for switch and push-button. This cover plate with toggle belongs to M-Arc, M-Elegance, M-Plan, M-Plan glass, M-Smart, M-Star, System M aesthetic group. The device's fixing mode is by clamp. The antibacterial surface treatment takes your health into consideration. The cover plate with toggle is made of polycarbonate, making it as resistant as possible. It reaches IP20 degree of protection too. Besides, it is a green premium product, protecting your family all the time. This cover plate with toggle is SVHC (substances of very high concern) free too. And it is halogen free. In addition, this cover plate with toggle is specially designed for residential, small commercial, facilitating the daily needs easily and safely. System M range is based on 4 different surfaces and materials. With 9 different design variations and over 280 functions, the system can meet any customer demand.

Un producto de Schneider Electric

Descubra la serie Schneider Electric