Schneider Electric - TAPA TEMPORIZADOR 120 MINUTOS ELEGANCE BLANCO - MTN567519

Schneider Electric España S.A
CopiarCopiar

Inicia sesión o crea una cuenta para ver el precio correcto y ejecutarlo

Especificaciones esenciales

  • ProductCarbon Footprint (CO2) - Sonepar Estimate

  • Modelo - Maneta

  • Sobreimpresión/indicación - Otros

  • Símbolo escaneable / sin barreras - no

  • Uso - Interruptor temporal

Packaging

  • 1 Unid.

Huella de carbono del producto

0,2 Kg CO₂-eq

Estimación de Sonepar

Referencia del fabricante

MTN567519

Ref.Sonepar

757146

EAN

3606485098647

ProductCarbon Footprint (CO2):

Sonepar Estimate

Modelo:

Maneta

Sobreimpresión/indicación:

Otros

Símbolo escaneable / sin barreras:

no

Uso:

Interruptor temporal

Compatible con conectores táctiles para sistemas de bus:

no

Tipo de fijación:

Montaje con abrazadera

Registro o ventana de control / salida de luz:

no

Material:

Plástico

Calidad de material:

Termoplástico

Libre de halógenos:

sí

Tratamiento de superficie:

Sin tratamiento

Tipo de superficie:

Brillante

Antibacteriano:

no

Color:

Blanco

RAL-número (semejante):

9010

Con área para etiqueta:

no

Con placa / símbolo intercambiable:

no

Apto para grado de protección (IP):

IP20

Schneider Electric Merten System M cover plate with toggle MTN567519 is in color polar white for button, switch. This cover plate with toggle belongs to M-Arc, M-Elegance, M-Plan, M-Plan glass, M-Smart, M-Star, System M aesthetic group. The fixing mode of this device is by clamp. Being made of polycarbonate material, this cover plate with toggle is very reliable and resistant. The IP rating of this device is IP20. What's more, this cover plate with toggle is qualified as a green premium product. And it is halogen free. In addition, this cover plate with toggle is specially designed for residential, small commercial, facilitating the daily needs easily and safely. System M range is based on 4 different surfaces and materials. With 9 different design variations and over 280 functions, the system can meet any customer demand.

Un producto de Schneider Electric

Descubra la serie Schneider Electric