Schneider Electric - Tecla con visor LED azul 0,15mA - S520297

Schneider Electric España S.A
CopiarCopiar

Inicia sesión o crea una cuenta para ver el precio correcto y ejecutarlo

Especificaciones esenciales

  • Modelo - Balancín único

  • Sobreimpresión/indicación - Ninguno

  • Símbolo escaneable / sin barreras - no

  • Uso - Botón interruptor/pulsador

  • Compatible con conectores táctiles para sistemas de bus - no

Packaging

  • 1 Unid.

Referencia del fabricante

S520297

Ref.Sonepar

110518

EAN

3606480319617

Modelo:

Balancín único

Sobreimpresión/indicación:

Ninguno

Símbolo escaneable / sin barreras:

no

Uso:

Botón interruptor/pulsador

Compatible con conectores táctiles para sistemas de bus:

no

Tipo de fijación:

Bloquear en posición

Registro o ventana de control / salida de luz:

no

Material:

Plástico

Calidad de material:

Termoplástico

Libre de halógenos:

sí

Tratamiento de superficie:

Sin tratamiento

Tipo de superficie:

Brillante

Antibacteriano:

no

Color:

Blanco

RAL-número (semejante):

9003

Con área para etiqueta:

no

Con placa / símbolo intercambiable:

no

Apto para grado de protección (IP):

IP21

Fuerza del impacto:

IK04

Schneider Electric Odace rocker centre plate with LED S520297 is in color white with 1 rocker. Its fixing mode is clip-in. Its matching mounting box can be recessed into the surface of the wall with flush type. This center plate is 8.5 mm in depth and has a diameter of 51 mm. The surface finish is glossy, delivering an elegant and high-end feeling to a room. it has an IP21D protection degree. Being made of PC, thermoplastic ABS-UV stabilised material, this rocker centre plate with LED is quite reliable and resistant. Being environmentally friendly, this rocker centre plate with LED is a green premium product too. And it is mercury free. This rocker centre plate with LED is SVHC (substances of very high concern) free too. Besides it is halogen free halogen free, which is good for your health. The Odace range of electrical fittings lets you equip your home with practical, ergonomic solutions for the ultimate in comfort, safety and connectivity. Offering a wide choice of designs and practical accessories, Odace lets you mix and match colors and combinations, to ensure your home interior matches you.

Un producto de Schneider Electric

Descubra la serie Schneider Electric