Schneider Electric - Tecla doble con inscripción ELAGANCE blanco activo - MTN432625

Schneider Electric España S.A
CopiarCopiar

Inicia sesión o crea una cuenta para ver el precio correcto y ejecutarlo

Especificaciones esenciales

  • ProductCarbon Footprint (CO2) - Sonepar Estimate

  • Modelo - Balancín de dos piezas

  • Sobreimpresión/indicación - Otros

  • Símbolo escaneable / sin barreras - no

  • Uso - Botón interruptor/pulsador

Packaging

  • 1 Unid.

Huella de carbono del producto

0,2 Kg CO₂-eq

Estimación de Sonepar

Referencia del fabricante

MTN432625

Ref.Sonepar

552546

EAN

3606485094755

ProductCarbon Footprint (CO2):

Sonepar Estimate

Modelo:

Balancín de dos piezas

Sobreimpresión/indicación:

Otros

Símbolo escaneable / sin barreras:

no

Uso:

Botón interruptor/pulsador

Compatible con conectores táctiles para sistemas de bus:

sí

Tipo de fijación:

Montaje con abrazadera

Registro o ventana de control / salida de luz:

no

Material:

Plástico

Calidad de material:

Termoplástico

Libre de halógenos:

sí

Tratamiento de superficie:

Sin tratamiento

Tipo de superficie:

Brillante

Antibacteriano:

no

Color:

Blanco

RAL-número (semejante):

9016

Con área para etiqueta:

no

Con placa / símbolo intercambiable:

no

Apto para grado de protección (IP):

IP20

Schneider Electric Merten System M rocker MTN432625 is in color active white for double switch or button. This rocker belongs to M-Arc, M-Elegance, M-Plan, M-Plan glass, M-Smart, M-Star, System M aesthetic group. The fixing mode of this device is by clamp. The antibacterial surface treatment takes your health into consideration. Being made of polycarbonate material, this rocker is very reliable and resistant. Besides, the IP rating of this device is IP20. What's more, this rocker is qualified as a green premium product. And it is mercury free and heavy metal free, being environment-friendly as always. This rocker is SVHC (substances of very high concern) free too. And it is halogen free. In addition, this rocker is specially designed for residential, small buildings, small commercial, facilitating the daily needs easily and safely. System M range is based on 4 different surfaces and materials. With 9 different design variations and over 280 functions, the system can meet any customer demand.

Un producto de Schneider Electric

Descubra la serie Schneider Electric