Schneider Electric - Tecla doble con visor antracita

Schneider Electric España S.A
CopiarCopiar

Inicia sesión o crea una cuenta para ver el precio correcto y ejecutarlo

Especificaciones esenciales

  • Modelo - Balancín de dos piezas

  • Sobreimpresión/indicación - Ninguno

  • Símbolo escaneable / sin barreras - no

  • Uso - Botón interruptor/pulsador

  • Compatible con conectores táctiles para sistemas de bus - sí

Packaging

  • 1 Unid.

Referencia del fabricante

MTN3420-0414

Ref.Sonepar

259092

EAN

3606480307805

Modelo:

Balancín de dos piezas

Sobreimpresión/indicación:

Ninguno

Símbolo escaneable / sin barreras:

no

Uso:

Botón interruptor/pulsador

Compatible con conectores táctiles para sistemas de bus:

sí

Tipo de fijación:

Montaje con abrazadera

Registro o ventana de control / salida de luz:

sí

Material:

Plástico

Calidad de material:

Termoplástico

Libre de halógenos:

sí

Tratamiento de superficie:

Sin tratamiento

Tipo de superficie:

Mate

Color:

Antracita

RAL-número (semejante):

7024

Con área para etiqueta:

no

Con placa / símbolo intercambiable:

no

Apto para grado de protección (IP):

IP20

Schneider Electric Merten System M rocker with indicator MTN3420-0414 is in color anthracite for double switch or button. This rocker with indicator belongs to M-Arc, M-Elegance, M-Plan, M-Plan glass, M-Smart, M-Star, System M aesthetic group. Its fixing mode is by clamp. Being made of polycarbonate material, this rocker with indicator is very reliable and resistant. The IP rating of this device is IP20. As a green premium product, this device is environmentally friendly as well. And it is mercury free and heavy metal free, being environment-friendly as always. This rocker with indicator is SVHC (substances of very high concern) free too. And it is halogen free. In addition, this rocker with indicator is specially designed for residential, small buildings, small commercial, facilitating the daily needs easily and safely. System M range is based on 4 different surfaces and materials. With 9 different design variations and over 280 functions, the system can meet any customer demand.

Un producto de Schneider Electric

Descubra la serie Schneider Electric