Schneider Electric - Tecla símbolo luz con visor ELEGANCE blanco - MTN435919

Schneider Electric España S.A
CopiarCopiar

Inicia sesión o crea una cuenta para ver el precio correcto y ejecutarlo

Especificaciones esenciales

  • Modelo - Balancín único

  • Sobreimpresión/indicación - Símbolo "luz"

  • Símbolo escaneable / sin barreras - no

  • Uso - Botón interruptor/pulsador

  • Compatible con conectores táctiles para sistemas de bus - sí

Packaging

  • 1 Unid.

Referencia del fabricante

MTN435919

Ref.Sonepar

83238

EAN

3606485094960

Modelo:

Balancín único

Sobreimpresión/indicación:

Símbolo "luz"

Símbolo escaneable / sin barreras:

no

Uso:

Botón interruptor/pulsador

Compatible con conectores táctiles para sistemas de bus:

sí

Tipo de fijación:

Montaje con abrazadera

Registro o ventana de control / salida de luz:

sí

Material:

Plástico

Calidad de material:

Termoplástico

Libre de halógenos:

sí

Tratamiento de superficie:

Sin tratamiento

Tipo de superficie:

Brillante

Color:

Blanco

RAL-número (semejante):

9010

Con área para etiqueta:

no

Con placa / símbolo intercambiable:

no

Apto para grado de protección (IP):

IP20

Schneider Electric Merten System M rocker with indicator MTN435919 is in color polar white for single switch. This rocker with indicator belongs to M-Arc, M-Elegance, M-Plan, M-Plan glass, M-Smart, M-Star, System M aesthetic group. Its fixing mode is by clamp. Being made of polycarbonate material, this rocker with indicator is very reliable and resistant. This rocker with indicator reaches IP20 against solid objects and liquids. Besides, this is a green premium product, taking care of your family as much as possible. And it is mercury free. And it is halogen free. In addition, this rocker with indicator is specially designed for residential, small buildings, small commercial, facilitating the daily needs easily and safely. System M range is based on 4 different surfaces and materials. With 9 different design variations and over 280 functions, the system can meet any customer demand.

Un producto de Schneider Electric

Descubra la serie Schneider Electric