Schneider Electric - Tecla simple con símbolo luz para mecanismo sahara D-LIFE

Schneider Electric España S.A
CopiarCopiar

Inicia sesión o crea una cuenta para ver el precio correcto y ejecutarlo

Especificaciones esenciales

  • Modelo - Balancín único

  • Sobreimpresión/indicación - Símbolo "luz"

  • Símbolo escaneable / sin barreras - no

  • Uso - Botón interruptor/pulsador

  • Compatible con conectores táctiles para sistemas de bus - no

Packaging

  • 1 Unid.

Referencia del fabricante

MTN3302-6033

Ref.Sonepar

624560

EAN

3606481292032

Modelo:

Balancín único

Sobreimpresión/indicación:

Símbolo "luz"

Símbolo escaneable / sin barreras:

no

Uso:

Botón interruptor/pulsador

Compatible con conectores táctiles para sistemas de bus:

no

Tipo de fijación:

Montaje con abrazadera

Registro o ventana de control / salida de luz:

no

Material:

Plástico

Calidad de material:

Termoplástico

Libre de halógenos:

sí

Tratamiento de superficie:

Barnizado

Tipo de superficie:

Mate

Color:

Beige

Con área para etiqueta:

no

Con placa / símbolo intercambiable:

no

Apto para grado de protección (IP):

IP20

Schneider Electric Merten System Design rocker MTN3302-6033 is a without frame in color sahara for single switch or button. This rocker belongs to System Design aesthetic group. And it is compatible with range Merten System Design. Its matching mounting box can be recessed into the surface of the wall with flush type. The fixing mode of this device is by clamp. The varnished surface treatment helps deliver a clear transparent hard protection. Being made of ABS (acrylonitrile butadiene-styrene) material, this rocker is quite reliable and resistant. The IP rating of this device is IP20. And it is mercury free as well as heavy metal free, taking care of the environment and your health all the time. Besides it is halogen free halogen free, which is good for your health. Merten System Design is a varied switch series that makes a statement with a variety of switch designs. It embodies aristocratic elegance and luxurious exclusivity.

Un producto de Schneider Electric

Descubra la serie Schneider Electric