Schneider Electric - Tecla simple con símbolo luz y visor sahara para mecanismo D-LIFE - MTN3322-6033

Schneider Electric España S.A
CopiarCopiar

Inicia sesión o crea una cuenta para ver el precio correcto y ejecutarlo

Especificaciones esenciales

  • Modelo - Balancín único

  • Sobreimpresión/indicación - Símbolo "luz"

  • Símbolo escaneable / sin barreras - no

  • Uso - Botón interruptor/pulsador

  • Compatible con conectores táctiles para sistemas de bus - no

Packaging

  • 1 Unid.

Referencia del fabricante

MTN3322-6033

Ref.Sonepar

624569

EAN

3606481292100

Modelo:

Balancín único

Sobreimpresión/indicación:

Símbolo "luz"

Símbolo escaneable / sin barreras:

no

Uso:

Botón interruptor/pulsador

Compatible con conectores táctiles para sistemas de bus:

no

Tipo de fijación:

Montaje con abrazadera

Registro o ventana de control / salida de luz:

sí

Material:

Plástico

Calidad de material:

Termoplástico

Libre de halógenos:

sí

Tratamiento de superficie:

Barnizado

Tipo de superficie:

Mate

Color:

Beige

Con área para etiqueta:

no

Con placa / símbolo intercambiable:

no

Apto para grado de protección (IP):

IP20

Schneider Electric Merten System Design rocker with indicator MTN3322-6033 is a without frame in color sahara for single switch or button. It is 71 mm in width, 27 mm in height, and 70 mm in length. This rocker with indicator belongs to System Design aesthetic group. And it is compatible with range Merten System Design. Its matching mounting box can be recessed into the surface of the wall with flush type. Its fixing mode is by clamp. The varnished surface treatment helps deliver a clear transparent hard protection. Being made of ABS (acrylonitrile butadiene-styrene) material, this rocker with indicator is quite reliable and resistant. Besides, the IP rating of this device is IP20. Besides it is halogen free halogen free, which is good for your health. Merten System Design is a varied switch series that makes a statement with a variety of switch designs. It embodies aristocratic elegance and luxurious exclusivity.

Un producto de Schneider Electric

Descubra la serie Schneider Electric