Schneider Electric - Tecla simple con símbolo timbre champagne para mecanismo D-LIFE - MTN3305-6051

Schneider Electric España S.A
CopiarCopiar

Inicia sesión o crea una cuenta para ver el precio correcto y ejecutarlo

Especificaciones esenciales

  • Modelo - Balancín único

  • Sobreimpresión/indicación - Símbolo "campana"

  • Símbolo escaneable / sin barreras - no

  • Uso - Botón interruptor/pulsador

  • Compatible con conectores táctiles para sistemas de bus - no

Packaging

  • 1 Unid.

Referencia del fabricante

MTN3305-6051

Ref.Sonepar

624567

EAN

3606481292018

Modelo:

Balancín único

Sobreimpresión/indicación:

Símbolo "campana"

Símbolo escaneable / sin barreras:

no

Uso:

Botón interruptor/pulsador

Compatible con conectores táctiles para sistemas de bus:

no

Tipo de fijación:

Montaje con abrazadera

Registro o ventana de control / salida de luz:

no

Material:

Metal

Calidad de material:

Otros

Libre de halógenos:

sí

Tratamiento de superficie:

Barnizado

Tipo de superficie:

Brillante

Color:

Beige

Con área para etiqueta:

no

Con placa / símbolo intercambiable:

no

Apto para grado de protección (IP):

IP20

Schneider Electric Merten System Design rocker MTN3305-6051 is a without frame in color champagne for single switch or button. This rocker belongs to System Design aesthetic group. And it is compatible with range Merten System Design. Its matching mounting box can be recessed into the surface of the wall with flush type. The device's fixing mode is by clamp. The varnished surface treatment helps deliver a clear transparent hard protection. The rocker is made of metal, making it as resistant as possible. The IP rating of this device is IP20. And it is mercury free and heavy metal free, which takes care of the environment and your health as always. Besides it is halogen free halogen free, which is good for your health. Merten System Design is a varied switch series that makes a statement with a variety of switch designs. It embodies aristocratic elegance and luxurious exclusivity.

Un producto de Schneider Electric

Descubra la serie Schneider Electric