Schneider Electric - Termostato ELEGANCE pulsador PLUS 2 elementos blanco activa - MTN6212-0325

Schneider Electric España S.A
CopiarCopiar

Inicia sesión o crea una cuenta para ver el precio correcto y ejecutarlo

Especificaciones esenciales

  • Sistema de bus EIB/KNX - sí

  • Radio con sistema de bus KNX - no

  • Frecuencia de radio de sistema de bus - no

  • Sistema de bus LON - no

  • Sistema de bus Powernet - no

Packaging

  • 1 Unid.

Referencia del fabricante

MTN6212-0325

Ref.Sonepar

751812

EAN

3606480210686

Sistema de bus EIB/KNX:

sí

Radio con sistema de bus KNX:

no

Frecuencia de radio de sistema de bus:

no

Sistema de bus LON:

no

Sistema de bus Powernet:

no

Otros sistemas de bus:

Ninguno

Radiofrecuencia bidireccional frecuente:

no

Método de montaje:

Montado empotrado (escayola)

Anchura en módulos:

0

Número de puntos de actuación:

6

Con visualizador:

sí

Estado del LED:

sí

Sensor IR:

no

Ajuste manual de la posición de ajuste:

sí

Botón de presencia:

no

Con regulador de temperatura:

sí

Receptor DCF77 integrado:

no

Con temporizador:

sí

Con protección contra robo/desmantelamiento:

sí

Unidad funcional central para emisores/actuadores:

sí

Material:

Plástico

Calidad de material:

Otros

Tratamiento de superficie:

Otros

Tipo de superficie:

Brillante

Color:

Blanco

RAL-número (semejante):

9016

Transparente:

no

Grado de protección (IP):

IP20

Conexión de bus incluida:

sí

Push-button 2-gang plus with room temperature control unit. For System M. Convenient control unit with 4 operating buttons, operating and status display and labelling field. The operating display can also be used as an orientation light. With room temperature control unit and display. With 5 red LEDs. The room temperature control unit can be used for heating and cooling with infinitely adjustable KNX valve drives or to trigger switch actuators and heating actuators. With the white backlit display for showing e.g. the time, date, temperature and operating mode. Menu for setting default operating modes, setpoint value, working/non-working day (external trigger), display mode, time, switching times and brightness of the display. The push-buttons are freely parameterisable as push-button pairs (dual-surface) or as single push-buttons. With integrated bus coupler. The bus is connected using a bus connecting terminal. Functions of the push-buttons: Switching, toggling, dimming, blind control (relative or absolute), pulse edges trigger 1-, 2-, 4- or 8-bit telegrams (distinction between short and long operation). Pulse edges with 2-byte telegrams (distinction between short and long operation), 8-bit linear regulator, scene retrieval, scene saving, disable functions. Timed control with synchronisation, notification functions, the cyclic reading of external temperature values, fan control, operating modes, move setpoints. Functions of the room temperature control unit: Controller type: 2-step control, continuous PI controller, switching PI controller (PWM). Output: continuous in the range 0 to 100% or switching ON/OFF. Controller mode: Heating with one controller output. Cooling with one controller output. Heating and cooling with separate controller outputs. Heating and cooling with one controller output. 2-step heating with 2 control outputs. 2-step cooling with 2 control outputs. 2-step heating and cooling with 4 control outputs. Operating modes: Comfort, comfort extension, standby, night reduction, frost/heat protection. Move all setpoints, save all setpoint temperatures and operating modes when reset, external temperature monitoring, additional output of the control value as 1 byte value on the PWM. With bus connecting terminal and supporting plate. Screw for protection against dismantling. With protective hood for plaster. Material: Thermoplastic brillant, antibacterial. Colour: similar RAL 9016. Colour: active white, glossy.

Un producto de Schneider Electric

Descubra la serie Schneider Electric