Schneider Electric - Termostato KNX por objetos ELEGANCE blanco activa

Schneider Electric España S.A
CopiarCopiar

Inicia sesión o crea una cuenta para ver el precio correcto y ejecutarlo

Especificaciones esenciales

  • Sistema de bus EIB/KNX -

  • Radio con sistema de bus KNX - no

  • Frecuencia de radio de sistema de bus - no

  • Sistema de bus LON - no

  • Sistema de bus Powernet - no

Packaging

  • 1 Unid.

Referencia del fabricante

MTN6221-0325

Ref.Sonepar

322691

EAN

3606480210549

Sistema de bus EIB/KNX:

Radio con sistema de bus KNX:

no

Frecuencia de radio de sistema de bus:

no

Sistema de bus LON:

no

Sistema de bus Powernet:

no

Otros sistemas de bus:

Ninguno

Radiofrecuencia bidireccional frecuente:

no

Sistemas de montaje:

Elemento básico con placa de cubierta central

Método de montaje:

Montado empotrado (escayola)

Con funcionamiento local:

no

Con protección contra robo/desmantelamiento:

no

Con indicación LED:

no

Con visualizador:

no

Número de entradas digitales:

0

Material:

Plástico

Calidad de material:

Otros

Tratamiento de superficie:

Otros

Tipo de superficie:

Brillante

Color:

Blanco

RAL-número (semejante):

9016

Transparente:

no

Sensor externo:

no

Ajuste manual de la posición de ajuste:

no

Botón de presencia:

no

Servicio paralelo posible:

no

Grado de protección (IP):

IP20

Conexión de bus incluida:

Room temperature control unit for properties. For System M. KNX room temperature control unit for properties with integrated bus coupler. Depending on the operating mode, the current temperature setpoint value and the actual room temperature, a control value for the heating or cooling control unit is transmitted to the KNX. The temperature can optionally be measured by the internal or by an external bus temperature sensor. The room temperature control unit can be used for heating and cooling with infinitely adjustable KNX valve drives or to trigger switch actuators and heating actuators. Operating mode, nominal value, control function settings made only via the bus The device does not have any operating and display elements. With integrated bus coupler. The bus is connected using a bus connecting terminal. KNX software functions:. Functions of the room temperature control unit: Controller type: 2-step control, continuous PI controller. Switching PI controller (PWM). Output: continuous in the range 0 to 100% or switching ON/OFF. Controller mode: Heating with one controller output. Cooling with one controller output. Heating and cooling with separate controller outputs. Heating and cooling with one controller output. 2-step heating with 2 control outputs. 2-step cooling with 2 control outputs. 2-step heating and cooling with 4 control outputs. Operating modes: Comfort, comfort extension, standby, night reduction, frost/heat protection. Move all setpoints, save all setpoint temperatures and operating modes when reset, external temperature monitoring, additional output of the control value as 1 byte value on the PWM. Monitoring function for the actual temperature, valve protection function. Operation: only via bus telegrams. Contents: With bus connecting terminal and supporting plate. With protective hood for plaster. Material: Thermoplastic brillant, antibacterial. Colour: similar RAL 9016. Colour: active white, glossy.

Un producto de Schneider Electric

Descubra la serie Schneider Electric