Schneider Electric - Termostato suelo radiante 10A

Schneider Electric España S.A
CopiarCopiar
Schneider Electric - Termostato suelo radiante 10A

Inicia sesión o crea una cuenta para ver el precio correcto y ejecutarlo

Especificaciones esenciales

  • Modelo - Abierto/cerrado

  • Tipo de fuente de alimentación - 230 V CA

  • Conexión - Tres/cuatro hilos

  • Con receptor - no

  • Intervalo de medición - 5...45 °C

Packaging

  • 1 Unid.

Referencia del fabricante

S520507

Ref.Sonepar

148869

EAN

3606480319518

Modelo:

Abierto/cerrado

Tipo de fuente de alimentación:

230 V CA

Conexión:

Tres/cuatro hilos

Con receptor:

no

Intervalo de medición:

5...45 °C

Sensor externo:

sí

Característica de control:

Otros

Apto para calefacción:

sí

Número de salidas del calentador:

1

Apto para refrigeración:

sí

Número de salidas de refrigeración:

1

Válvula diferencial:

0.5...0.5 K

Diferencial ajustable:

no

Temperatura de lectura:

sí

Con indicador de sonido:

no

Tipo de palpador:

Sensor de resistencia

Método de montaje:

Montado empotrado (escayola)

Con visualizador:

no

Funcionamiento:

Giro

Con circuito de agua del grifo:

no

Tipo de contacto:

Contacto de intercambio (NA/NC)

Tensión de contacto máxima:

230 V

Carga máxima de contacto:

8 A

Grado de protección (IP):

IP20

Grado de protección (NEMA):

1

Prueba de explosión:

no

Color:

Blanco

Número RAL:

9003

Altura:

71 mm

Anchura:

71 mm

Profundidad:

50.9 mm

Schneider Electric Odace electronic floor thermostat S520507 is a mechanism with plastic fixing frame in color white. The temperature showed of this electronic floor thermostat is quite accurate, with measurement accuracy of +/- 0.5 °C. Its protection type is fuse protection, taking care of your safety as much as possible. And the electronic floor thermostat's associated fuse rating is 10A. The fixing mode of this device is by claws, by screws. Its matching mounting box can be recessed into the surface of the wall with flush flush type. It is 71 mm in width, 71 mm in height, 50.9 mm in depth, with an embedding depth of 33 mm. It reaches IP20 degree of protection too. Besides, it reaches IK04 protection level, which can help protect against impact. The electronic floor thermostat is made of PA (polyamide) 6 GF20 FR, PBT (polybutylene terephthalate) GF30, thermoplastic ABS-UV stabilised, making it as resistant as possible. As a green premium product, this device is environmentally friendly as well. And it is mercury free and heavy metal free, which takes care of the environment and your health as always. This electronic floor thermostat is SVHC (substances of very high concern) free too. It obtained Cenelec, N certificate as well. What's more, it well satisfied the standard of 2004/108/EC, 2006/95/EEC, EN 60730-2-9. The Odace range of electrical fittings lets you equip your home with practical, ergonomic solutions for the ultimate in comfort, safety and connectivity.

Un producto de Schneider Electric

Descubra la serie Schneider Electric