Schneider Electric - Unión eléctrico mecánica KBB 2m tetrapolar
Inicia sesión o crea una cuenta para ver el precio correcto y ejecutarlo
Especificaciones esenciales
Tipo de accesorio - Acoplador
Accesorio - sí
Pieza de recambio - no
Packaging
1 Unid.
Referencia del fabricante
KBB40ZJ4W
Ref.Sonepar
292516
EAN
3606480499234
Tipo de accesorio:
Acoplador
Accesorio:
sí
Pieza de recambio:
no
This is an additional jointing unit for Canalis KBB busbar trunking. Canalis KBB is designed for lighting and power socket distribution. The rated operational current is 40A at 35°C. The rated operational voltage is from 230VAC to 400VAC 50/60Hz. This element is clipped on the lines to make the electrical junction. It embeds 1 electrical circuit with 3L+N+PE polarity. It provides IP55 protection conforming to IEC 60529 standard, which guarantees trunking protection against splashes and dust. It provides IK06 protection conforming to IEC 62262 standard against external mechanical impacts. It is made off RAL 9003 white lacquered sheet steel. Canalis KBB is compliant with IEC/EN 61439-6 standard. It is non flame propagating as per the recommendations of IEC 60332-3 standard. All the insulating and plastic materials are halogen free and have enhanced fire withstand capabilities (IEC 60695-2).
Un producto de Schneider Electric
Descubra la serie Schneider Electric


