Schneider Electric - Piloto luminoso XB4 montaje enrasado azul 230-240V

Schneider Electric España S.A
CopiarCopiar

Inicia sesión o crea una cuenta para ver el precio correcto y ejecutarlo

Variante

Lente de color:

Azul
Ver las opciones disponiblesVerde

Tipo de casquillo de lámpara:

LED

Tensión de funcionamiento nominal Ue:

230...240 V
Ver las opciones disponibles110...120 V
Ver las opciones disponibles24...24 V
Ver las opciones disponibles400...400 V

Tipo de tensión:

CA
Ver las opciones disponiblesCA/CC

Diámetro de orificio:

30.5 mm
Ver las opciones disponibles22.5 mm

Especificaciones esenciales

  • Número de luces indicadoras - 1

  • Lente de color - Azul

  • Tipo de casquillo de lámpara - LED

  • Con fuente de luz - sí

  • Tensión de funcionamiento nominal Ue - 230...240 V

Packaging

  • 1 Unid.

Referencia del fabricante

XB4FVM6

Ref.Sonepar

577329

EAN

3606489580629

Número de luces indicadoras:

1

Lente de color:

Azul

Tipo de casquillo de lámpara:

LED

Con fuente de luz:

sí

Tensión de funcionamiento nominal Ue:

230...240 V

Tipo de tensión:

CA

Tipo de conexión de eléctrica:

Conexión roscada

Lentes de tipo de construcción:

Redondo

Tipo de lente:

Plano

Diámetro de orificio:

30.5 mm

Con anillo central:

sí

Material de anillo frontal:

Metal

Anillo delantero, color:

Cromo

Grado de protección (IP):

IP66

Grado de protección (NEMA):

13

This flush mounted pilot light is a part of the Harmony XB4 metallic range and is a complete product. It has a mounting diameter of 30.5 mm. The rated supply voltage is 230 V to 240 V AC. Customized marking option through web customization tool is available in Schneider Electric website. The flush mount design of this pushbutton addresses the market demands for ergonomic and aesthetics. It has a plain lens and the source of light is an integral LED. The bright and long-lasting illumination makes it clearly distinguishable even at a disctance. The connection terminal is screw clamp. The shape of the head is round and blue. The bezel is chromium plated and the fixing collar is zamak. The weight of this pilot light is 112 grams, height and width is 36.6 mm. The simplicity of installation, flexibility, and robustness makes it suitable for the majority of industrial segments and applications. With IP66, 67, 69, and 69K, type 12, 13, 4, and 4X, IK06, protection against solid objects, dust, water, and high impact is achieved. It is certified with EN/IEC, CE marking, UL, CSA, CCC, EAC, JIS, and marine approvals. To name a few, flush mounted metal circular blanking plug, metal ring, spacer, protective washer, and flush mounting kit are some of the dedicated accessories to be ordered separately, available to facilitate the installation. The packaging includes 1 unit of this pushbutton. It can be easily installed to a panel cut out with the help of a cross head screwdriver. Contacts and heads are designed to prevent vibration, helping to ensure secure mounting and wiring. It is eco-friendly and complies with directives such as RoHS, WEEE, etc. related to environmental protection.

Un producto de Schneider Electric

Descubra la serie Schneider Electric